Learn More
Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays

Description
Eliminate costly washing, depyrogenation and autoclaving steps with certified sterile Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure, ideal for prolonged storage of pH sensitive liquids such as culture media.
- Supported by extensive validation documentation
- Made from durable, break-resistant polyethylene terephthalate copolyester, glycol modified (PETG)2/O2
- Molded in graduations and neck ring for use with tamper evident shrink sleeves
- Non-pyrogenic and non-cytotoxic
- Transparency and reduced permeability to CO2 and O2
- Bottle and closure material are Animal Derived Component (ADC) Free
- Leakproof†
Note:
2L size has molded-in handgrips.
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. B) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Color | Clear |
| Description | 2000mL, 53B closure, tray pack |
| Diameter (English) | 4.57 in. |
| Diameter (English) Inner Neck | 1.54 in. |
| Diameter (Metric) Inner Neck | 39 mm |
| For Use With (Application) | Prolonged Storage |
| Material | PETG |
| No. per Case | 12 |
| No. per Pack | 6 |
| Show More |