missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square HDPE Graduated Bottles with Closure: Bulk Pack
GREENER_CHOICE

Catalog No. p-4521954
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02923121 125 mL
0292395 250 mL
02923122 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02923121 Supplier Thermo Scientific™ Supplier No. 3120180125
Only null left

Save space with these square, translucent bottles that provide visible liquid levels and molded-in graduations for easy measuring.

Save space with chemical- and break-resistant Thermo Scientific™ Nalgene™ Square HDPE Graduated Bottles with Closure. These translucent bottles provide visible liquid levels and molded-in graduations for easy measuring. Square bottles with polypropylene closures feature space-saving designs and drip-proof necks for convenient dispensing.

  • Natural, high-density polyethylene
  • Natural, polypropylene screw closure
  • Not autoclavable

Ordering Information:

Bottles and closures are bulk-packed in separate polybags within the same carton.

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Translucent
Description Graduated Square Bottle
Diameter (Metric) Inner Neck 28 mm
Includes Molded-in graduations
Material HDPE
No. per Case 250
No. per Pack 250
Sterility Non-sterile
Closure Color Natural
Graduations Molded-in graduations
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated Yes
Mouth Narrow
Shape Square
Height (Metric) 110 mm
Product Type Graduated Square Bottle
Height (English) 4.32 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 53.8 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Show More Show Less