Learn More
Thermo Scientific™ Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals

Prevent chemical accidents in the lab with these FEP Wash Bottles. Bottles labeled following the Globally Harmonized System (GHS).
$1,166.28 - $1,195.07
Specifications
| Capacity (Metric) | 500 mL |
|---|---|
| Capacity (English) | 16 oz. |
| Color | Natural |
| Material | FEP |
| Closure Color | Natural |
Alert:
Wash FEP wash bottles with non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic, do not use abrasive cleaners or scouring pads. Compatible with autoclaving.
| Catalog Number | Mfr. No. | Chemical Label | No. per Case | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Chemical Label | No. per Case | Price | Quantity & Availability | ||||
12565465
![]() |
Thermo Scientific™
24290502 |
Toluene | 4 |
Each for $1,195.07
Case of 4 Each for $4,780.28
|
|
||||
12565467
![]() |
Thermo Scientific™
24290504 |
Methylene chloride | 4 |
Each for $1,195.07
Case of 4 Each for $4,780.28
|
|
||||
12565468
![]() |
Thermo Scientific™
24290505 |
Xylene | 4 |
Each for $1,166.28
Case of 4 Each for $4,665.12
|
|
||||
12565464
![]() |
Thermo Scientific™
24290501 |
Acetone | 4 |
Each for $1,195.07
Case of 4 Each for $4,780.28
|
|
||||
12565466
![]() |
Thermo Scientific™
24290503 |
n-Hexane | 4 |
Each for $1,195.07
Case of 4 Each for $4,780.28
|
|
||||
12565469
![]() |
Thermo Scientific™
24290506 |
Methyl Ethyl Ketone | 4 |
Each for $1,195.07
Case of 4 Each for $4,780.28
|
|
||||
Description
Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand FEP Wash Bottles. Bottles are permanently etched with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer harsh laboratory chemicals from manufacturers' containers. Six bottles available. For use with methyl ethyl ketone; n-hexane; toluene; xylene; methylene chloride; acetone.
- Bottles are permanently etched with 100% Globally Harmonized System (GHS) chemical safety information for easy chemical identification at a glance
- No other system markings are used on the bottles, which eliminates confusion
- Bottles are made from high quality Nalgene materials for low extractables and long life in the lab
- Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
- Bottles are not vented
- Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service
Specifications
| 500 mL | |
| Natural | |
| Natural | |
| No | |
| Cylindrical | |
| ETFE | |
| Screw Cap | |
| Autoclavable |
| 16 oz. | |
| FEP | |
| Yes | |
| Narrow | |
| Safety Wash Bottle | |
| 28 mm | |
| Yes |
† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.