missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Rectangular Polypropylene Tank with Cover
GREENER_CHOICE

Numéro de catalogue. p-4525589
Change view
Click to view available options
Capacity (Metric):
8 L
20 L
30 L
38 L
50 L
120 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric)
14831110 8 L
14831111 20 L
14831112 30 L
14831113 38 L
14831114 50 L
14831115 120 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Numéro de catalogue. 14831110 Fournisseur Thermo Scientific™ Code fournisseur 142000002
Il en reste null

Significantly reduce evaporation and contamination by using these covered, rectangular tanks, which are offered in sizes from 8 to 114L to meet application needs.

Significantly reduce evaporation and contamination by using a Thermo Scientific™ Nalgene™ Rectangular Polypropylene Tank with Cover, offered in sizes ranging from 8 to 114L. Tanks can be modified with a factory-installed spigot.

  • Suitable for use with many organic chemicals
  • Offers good stress-crack resistance
  • Autoclavable

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

Spécifications

Type Tank with Cover
Length (English) 8 in.
Material Polypropylene
Capacity (English) 2 gal.
Capacity (Metric) 8 L
Length (Metric) 20 cm
Width (English) 8 in.
Width (Metric) 20 cm
Height (English) 8 in.
Height (Metric) 20 cm

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.