Learn More
Thermo Scientific™ Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure: Bulk Pack

Protect light-sensitive liquids or dry materials from exposure using these rectangular, opaque amber HDPE bottles with closure.
$2,256.97 - $4,752.95
Specifications
| Color | Opaque Amber |
|---|---|
| Description | Rectangular Bottle |
| Material | HDPE |
| Sterility | Non-sterile |
| Closure Color | Opaque Amber |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
03313410
![]() |
Thermo Scientific™
3120090004 |
125 mL | 28 mm |
Case of 500 Each for $4,752.95
|
|
||||
03313411
![]() |
Thermo Scientific™
3120090008 |
250 mL | 38 mm |
Case of 250 Each for $4,342.07
|
|
||||
03313412
![]() |
Thermo Scientific™
3120090016 |
500 mL | 48 mm |
Case of 125 Each for $2,690.48
|
|
||||
03313413
![]() |
Thermo Scientific™
3120090032 |
1 L | 53 mm |
Case of 50 Each for $2,256.97
|
|
||||
Description
Protect light-sensitive liquids or dry materials from exposure with Thermo Scientific™ Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure. These bottles feature a space-saving shape and uniform, high-density, polyethylene walls that are resistant to splitting or puncturing. They also offer protection from UV light, as well as excellent chemical resistance to most acids, bases and alcohols.
Features:- Uniform walls are resistant to splitting or puncturing
- Excellent chemical resistance to most acids, bases and alcohols
- Leakproof† when used with Nalgene closures
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
Includes:
Opaque amber HDPE rectangular bottle with opaque amber PP closure
Specifications
| Opaque Amber | |
| HDPE | |
| Opaque Amber | |
| Yes | |
| Wide | |
| Bottle | |
| Screw Cap |
| Rectangular Bottle | |
| Non-sterile | |
| Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. Product meets the requirements for light-resistant containers per USP latest edition. | |
| No | |
| Rectangular | |
| Polypropylene | |
| No |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.