Learn More
Thermo Scientific™ Nalgene™ Rectangular HDPE Bottles with Closure: Bulk Pack

Description
Save space with the rectangular design of Thermo Scientific™ Nalgene™ Rectangular HDPE Bottles with Closure, a good choice when space is at a premium.
- Resistant to splitting or puncturing
- Constructed of high density polyethylene with polypropylene closure
- Leakproof†
- Bulk packed for packaging applications
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1 L |
| Color | Natural |
| Description | Rectangular Bottle |
| Diameter (English) | 1.7 in. |
| Diameter (English) Inner Neck | 1.7 in. |
| Diameter (Metric) Inner Neck | 44 mm |
| Material | HDPE |
| No. per Case | 50 |
| No. per Pack | 50 |
| Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.