missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Rectangular HDPE Bottles with Closure: Bulk Pack
GREENER_CHOICE

Catalog No. 0331341B
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
Closure Size:
38 mm
48 mm
53 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
0331341B 250 mL 38 mm
0331341C 500 mL 48 mm
0331341D 1 L 53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0331341B Supplier Thermo Scientific™ Supplier No. 3120070008

Save space with the rectangular design of these rectangular HDPE bottles with closure, a good choice when space is at a premium.

Save space with the rectangular design of Thermo Scientific™ Nalgene™ Rectangular HDPE Bottles with Closure, a good choice when space is at a premium.

Features:

  • Resistant to splitting or puncturing
  • Constructed of high density polyethylene with polypropylene closure
  • Leakproof†
  • Bulk packed for packaging applications

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Natural
Description Rectangular Bottle
Diameter (English) 1.1 in.
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 28 mm
Material HDPE
No. per Case 250
No. per Pack 250
Sterility Non-sterile
Closure Color Natural
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated No
Mouth Wide
Shape Rectangular
Height (Metric) 117 mm
Product Type Bottle
Width (English) 3 in.
Height (English) 4.6 in.
Closure Material Polypropylene
Closure Size 38 mm
Diameter (Metric) 28 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.