missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polysulfone Dilution Bottles with Closure

Resist bases, weak acids and all aqueous solutions in applications with our clearest and most accurate dilution bottles.

Supplier:  Thermo Scientific™ 25000380

 View more versions of this product

Catalog No. 02-945-5C



Only null left

Description

Description

Resist bases, weak acids and all aqueous solutions in applications with Thermo Scientific™ Nalgene™ Polysulfone Dilution Bottles with Closure. With graduations at 90 and 99mL, these are our clearest and most accurate dilution bottles. They have a useful temperature range of -100°C (148°F) to +168°C (329°F) and are accurate to ± 1mL.

Features:

  • Excellent chemical resistance to bases and weak acids — ideal for use with food products
  • Useful for a wide range of temperatures -100°C (148°F) to +168°C (329°F)
  • Transparent, so it's easy to read graduations at both 90mL (for 1:10 dilutions) and 99mL (for 1:100 dilutions) — accurate to ±1mL
  • Autoclavable/Transparent/Leakproof†

Note: Autoclaving when used with Tween will reduce the life of this dilution bottle.

Includes:

Polypropylene screw closure

Specifications

Specifications

220 mL
Clear
48
Non-sterile
220 mL
No
Square
Dilution Bottle
1.75 in.
Polypropylene
Screw Cap
Autoclavable
7.37 oz.
Polysulfone
12
7.375 oz.
Yes
Wide
152.9 mm
1.75 in.
6.05 in.
38-415 mm
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions