missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask
Replace glass flasks with this flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping.
Supplier: Thermo Scientific™ DS41011000
Description
Replace glass flasks with the Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping. This shatter-proof, autoclavable flask can withstand vacuum to 30 in. Hg making it a valuble contribution to your lab safety program.
- Tubulation at 45° angle prevents tipping when hose is attached
- Barbed adapter accepts 1/4 to 3/8″ I.D. tubing (tubing sold separately)
- Oval marking area for ease of labeling
- Neck sized to fit standard stopper sizes (stopper not included)
Specifications
| 32 oz. | |
| 1000 mL | |
| 1 | |
| Autoclavable |
| Vacuum Flask, polypropylene, 1000mL; Flask Filtering PP 1000mL | |
| Polypropylene | |
| 1 | |
| Stopper No. 8 |