missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask
GREENER_CHOICE

Catalog No. p-4525000
Change view
Click to view available options
Capacity (Metric):
1000 mL
1700 mL
Closure Size:
Stopper No. 10
Stopper No. 8
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
1018250B 1000 mL Stopper No. 8
1018251 1700 mL Stopper No. 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1018250B Supplier Thermo Scientific™ Supplier No. DS41011000
Only null left

Replace glass flasks with this flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping.

Replace glass flasks with the Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping. This shatter-proof, autoclavable flask can withstand vacuum to 30 in. Hg making it a valuble contribution to your lab safety program.

  • Tubulation at 45° angle prevents tipping when hose is attached
  • Barbed adapter accepts 1/4 to 3/8″ I.D. tubing (tubing sold separately)
  • Oval marking area for ease of labeling
  • Neck sized to fit standard stopper sizes (stopper not included)

Specifications

Capacity (English) 32 oz.
Description Vacuum Flask, polypropylene, 1000mL; Flask Filtering PP 1000mL
Capacity (Metric) 1000 mL
Material Polypropylene
No. per Case 1
No. per Pack 1
Autoclavable Autoclavable
Closure Size Stopper No. 8