missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Copolymer (PPCO) Jugs with Closure
GREENER_CHOICE

Safely handle corrosive liquids using rubber gloves and the large carrying handle on this lightweight polypropylene jug.

Supplier:  Thermo Scientific™ 22210010

 View more versions of this product

Catalog No. 0296010A



Only null left

Description

Description

Thermo Scientific™ Nalgene™ Polypropylene Copolymer (PPCO) Jugs with Closure are suitable for handling corrosive liquids while wearing rubber gloves. These lightweight jugs offer excellent chemical resistance and are leakproof† when used with Nalgene closures . The pour spout is offset for easy, accurate pouring. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Nalgene Polypropylene Copolymer jugs are autoclavable for sterilization.

Features:
  • Lightweight for easy handling and carrying—one-third the weight of glass
  • Autoclavable/Leakproof†

Includes:

Polypropylene screw caps

Note:

Completely disengage threads or remove cap before autoclaving polypropylene jugs. For the best results, autoclave using a properly vented closure.

Specifications

Chemical Identifiers

Translucent
Large carrying handle
6
White
No
Round
Polypropylene
Autoclavable
Jug
PPCO
1
Yes
Narrow
Jug
No

Specifications

1 gal., 4 L
1 gal.
Jug
0.9 in.
Large carrying handle
6
White
No
Round
Jug
Polypropylene
152 mm
No
4 L
Translucent
5.9 in.
25 mm
PPCO
1
Yes
Narrow
304 mm
12 in.
38-430 mm
Screw Cap
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.