missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polycarbonate Biotainer™ Bottles and Carboys
GREENER_CHOICE

Catalog No. p-4522075
Change view
Click to view available options
Capacity (Metric):
5 mL
20 mL
125 mL
1 L
2 L
5 L
10 L
20 L
Shape:
Round
Square
Square with Handle
Closure Size:
20 mm
38 mm
48 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Shape Closure Size
0295014 5 mL Round 20 mm
12565196 20 mL Round 20 mm
02540250 125 mL Square 38 mm
02540251 1 L Square 48 mm
02540252 2 L Square 48 mm
02540254 5 L Square 48 mm
02540253 5 L Square with Handle 48 mm
02540257 10 L Square 48 mm
02540258 10 L Square with Handle 48 mm
02540259 20 L Square 48 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 0295014 Supplier Thermo Scientific™ Supplier No. 350005

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys are sterile, ready-to-use and designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

  • Durable, translucent PC construction ensures the integrity of your sample
  • Closures feature a silicone liner for leakproof† assurance
  • Customization options are available for fluid transfer applications
  • Extensive validation documentation support
  • Suitable for use in storage conditions of -100° to +100°C
  • Not for use on hot plates

Warranty: 90 days

Specifications

Capacity (Metric) 5 mL
Capacity (English) 0.2 oz.
Color Clear
Diameter (Metric) Inner Neck 20 mm
For Use With (Application) Validation Testing
Material Polycarbonate
No. per Case 500/Cs.
No. per Pack 100/Pk.
Sterility Sterile
Temperature Range (Metric) -100°C to 100°C
Liner Material Silicone
Certifications/Compliance USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic
Closure Included Yes
Graduated Yes
Mouth Narrow
Shape Round
Height (Metric) 46 mm
Product Type Storage Bottle
Height (English) 1.8 in.
Closure Material Polypropylene
Closure Size 20 mm
Diameter (Metric) 22 mm
Autoclavable Not Autoclavable
Workflow Step Upstream process solution storage. Upstream Validation
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.