missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Plastic Beakers

Continuously use these transparent, PMP beakers with easy-to-read, silk-screened graduation at temperatures of 150°C with intermittent service to 175°C.

Supplier:  Thermo Scientific™ 12030600

 View more versions of this product

Catalog No. 02-591-15G



Only null left

Alert:

Not for use on hot plates.


Description

Description

Continuously use Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Beakers at temperatures of 150°C with intermittent service to 175°C. These polymethylpentene beakers have the transparency of glass, excellent chemical resistance and heat tolerance. All sizes of beakers have easy-to-read, silk-screened graduations.

  • Transparent PMP material allows for a clear view of beaker contents
  • No-drip, single-spout design provides precision pouring control
  • With ribs for easy stacking
  • Silk screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
  • Autoclavable/Graduated/Transparent
  • Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
Specifications

Specifications

Clear
600 mL
100 to 600 mL
4/Pk.; 12/Cs.
Autoclavable
Yes
100mL to 600mL in 50mL increments
Beaker Griffin Low-Form PMP 600 mL
PMP
50 mL
Beaker
Reusable
ISO/DIN 7056
Griffin, Low Form
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions