missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Plastic Beakers

Continuously use these transparent, PMP beakers with easy-to-read, silk-screened graduation at temperatures of 150°C with intermittent service to 175°C.

Supplier:  Thermo Scientific™ 12030150

 View more versions of this product

Catalog No. 02-591-15D



Only null left

Alert:

Not for use on hot plates.


Description

Description

Continuously use Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Beakers at temperatures of 150°C with intermittent service to 175°C. These polymethylpentene beakers have the transparency of glass, excellent chemical resistance and heat tolerance. All sizes of beakers have easy-to-read, silk-screened graduations.

  • Transparent PMP material allows for a clear view of beaker contents
  • No-drip, single-spout design provides precision pouring control
  • With ribs for easy stacking
  • Silk screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
  • Autoclavable/Graduated/Transparent
  • Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
Specifications

Specifications

5.072 oz.
Beaker Griffin Low-Form PMP 150 mL
PMP
10 mL
Beaker
Reusable
ISO/DIN 7056
Griffin, Low Form
Clear
150 mL
20 to 150 mL
12/Pk.; 36/Cs.
Autoclavable
Yes
20mL to 150mL in 10mL increments
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions