missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PETG Low Particulate Biotainer Bottles

Description
Specifically designed for pharmaceutical and biological manufacturing, Thermo Scientific™ Nalgene™ Certified Clean PETG Biotainer™ Bottles reduce the risk of carry-over contamination.
- Specifically designed for pharmaceutical and biological manufacturing
- Certified Clean, validated to USP <788>
- <0.5 EU/mL Endotoxin
Specifications
Specifications
| Capacity (Metric) | 2 L |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 67.628 fl. oz. |
| Certifications/Compliance | USP <778> |
| Closure Color | White |
| Closure Liner | LDPE |
| Color | Clear |
| Closure Material | Polypropylene |
| Closure Size | 48 mm |
| Diameter (Metric) Outer Neck | 48 mm |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.