Learn More
Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes

Improve rotor fit and performance using these high-speed round-bottom PPCO centrifuge tubes, featuring uniform wall thickness and diameter.
Supplier: Thermo Scientific™ 31100160
Alert:
Tubes must be filled to at least 80% capacity for proper function.
Description
Improve rotor fit and performance using Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes, featuring uniform wall thickness and diameter. Tubes have excellent chemical resistance.
Features
- Round bottoms that fit high-speed rotors in refrigerated or non-refrigerated centrifuges
- Molding technique for uniform wall thickness and increased strength
- Uniform diameter (no taper) for better rotor fit and force tolerance
- 50 and 100mL sizes available lipped for easier retrieval from rotor cavities
- Economical choice—may also be used as test tubes
- Longer lasting than polycarbonate tubes under conditions of repeated autoclaving
Ordering Information:
Supplied without closure; friction-fit closures available separately (DS3111-series).
Chemical Identifiers
| Polypropylene Copolymer | |
| Non-sterile | |
| Round | |
| No | |
| Centrifuge Tube |
| 10 | |
| Autoclavable | |
| Round | |
| No | |
| 50,000 x g |
Specifications
| 16 mL | |
| 100 | |
| Non-sterile | |
| Round | |
| Round | |
| 17.8 mm | |
| Centrifuge Tube |
| Polypropylene Copolymer | |
| 10 | |
| Autoclavable | |
| 98.6 mm | |
| No | |
| No | |
| 50,000 x g |