missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes
GREENER_CHOICE

Catalog No. p-4526071
Change view
Click to view available options
Capacity (Metric):
12 mL
15 mL
16 mL
38 mL
50 mL
100 mL
Length (Metric):
88.1 mm
98.6 mm
102 mm
102.1 mm
102.4 mm
112.8 mm
163.1 mm
Diameter (Metric):
15.8 mm
17.8 mm
25.2 mm
28.4 mm
28.5 mm
31.5 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
0556210A 12 mL 102.1 mm 15.8 mm
0556210D 15 mL 112.8 mm 15.8 mm
0556210G 16 mL 98.6 mm 17.8 mm
0556210J 38 mL 88.1 mm 25.2 mm
0556210B 50 mL 102.4 mm 28.5 mm
0556210C 100 mL 163.1 mm 31.5 mm
0556210K 50 mL 102 mm 28.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Tubes must be filled to at least 80% capacity for proper function.
Catalog No. 0556210A Supplier Thermo Scientific™ Supplier No. 31100120
Only null left
Tubes must be filled to at least 80% capacity for proper function.

Improve rotor fit and performance using these high-speed round-bottom PPCO centrifuge tubes, featuring uniform wall thickness and diameter.

Improve rotor fit and performance using Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes, featuring uniform wall thickness and diameter. Tubes have excellent chemical resistance.

Features

  • Round bottoms that fit high-speed rotors in refrigerated or non-refrigerated centrifuges
  • Molding technique for uniform wall thickness and increased strength
  • Uniform diameter (no taper) for better rotor fit and force tolerance
  • 50 and 100mL sizes available lipped for easier retrieval from rotor cavities
  • Economical choice—may also be used as test tubes
  • Longer lasting than polycarbonate tubes under conditions of repeated autoclaving

Ordering Information:

Supplied without closure; friction-fit closures available separately (DS3111-series).

Specifications

Capacity (Metric) 12 mL
Material Polypropylene Copolymer
No. per Case 100
No. per Pack 10
Sterility Non-sterile
Autoclavable Autoclavable
Shape Round
Length (Metric) 102.1 mm
Bottom Shape Round
Writing Area No
Diameter (Metric) 15.8 mm
Graduated No
Product Type Centrifuge Tube
Max. RCF 50,000 x g
Show More Show Less