Learn More
Thermo Scientific™ Nalgene™ Non-Phthalate PVC Tubing

Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins, free from ortho-phthalate plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65 standards
Supplier: Thermo Scientific™ 87019030
Description
Thermo Scientific™ Nalgene™ Non-Phthalate Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medical, general lab, research and pharmaceutical applications.
- Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
- Free from ortho phthalate plasticizers
- Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
- Equivalent to Tygon™ E-3603 tubing
- Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
- Does not impart odor or taste
- Can write on with Nalgene Lab marker
- Slips easily over glass and plastic fittings; grips securely
- Autoclavable/Transparent
Compliance
FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65
Chemical Identifiers
| Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65 | |
| Autoclavable | |
| Non-sterile | |
| Clear | |
| 4 x OD bend radius | |
| 160°F | |
| Flexible Tubing |
| Non-Phthalate PVC Tubing | |
| PVC | |
| Autoclave, Gas, Chemical | |
| 60 (Shore A) | |
| Very low | |
| 71°C |
Specifications
| Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65 | |
| Autoclavable | |
| PVC | |
| 250 ft. | |
| 1 piece of tubing 250 ft in length | |
| Autoclave, Gas, Chemical | |
| 60 (Shore A) | |
| 36 psig at 73°F (23°C), 18 psig at 125°F (51°C) | |
| 160°F | |
| Flexible Tubing |
| Non-Phthalate PVC Tubing | |
| 3/16 in. | |
| 5/16 in. | |
| 1/16 in. | |
| Non-sterile | |
| Clear | |
| 4 x OD bend radius | |
| Very low | |
| 71°C |