missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubing
- Plastic Tubing
- Thermo Scientific™ Nalgene™ Non-Phthalate PVC Tubing
Thermo Scientific™ Nalgene™ Non-Phthalate PVC Tubing
Catalog No. p-7164869

Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
1 in.
Diameter (English) Outer:
1 1/4 in.
1/2 in.
1/4 in.
11/16 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
1 in.
Overall Length (English):
50 ft.
100 ft.
250 ft.
Maximum Pressure:
18 psig at 73°F (23°C), 14 psig at 125°F (51°C)
20 psig at 73°F (23°C), 10 psig at 125°F (51°C)
22 psig at 73°F (23°C), 11 psig at 125°F (51°C)
26 psig at 73°F (23°C), 13 psig at 125°F (51°C)
28 psig at 73°F (23°C), 14 psig at 125°F (51°C)
30 psig at 73°F (23°C), 15 psig at 125°F (51°C)
32 psig at 73°F (23°C), 16 psig at 125°F (51°C)
36 psig at 73°F (23°C), 18 psig at 125°F (51°C)
40 psig at 73°F (23°C), 20 psig at 125°F (51°C)
46 psig at 73°F (23°C), 23 psig at 125°F (51°C)
50 psig at 73°F (23°C), 25 psig at 125°F (51°C)
25 product options available for selection
| Catalog No. | Diameter (English) Inner | Diameter (English) Outer | Overall Length (English) | Maximum Pressure |
|---|---|---|---|---|
| 1371278 | 1/8 in. | 1/4 in. | 250 ft. | 50 psig at 73°F (23°C), 25 psig at 125°F (51°C) |
| 1371280 | 3/16 in. | 5/16 in. | 250 ft. | 36 psig at 73°F (23°C), 18 psig at 125°F (51°C) |
| 1371282 | 1/4 in. | 3/8 in. | 100 ft. | 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) |
| 1371286 | 5/16 in. | 7/16 in. | 250 ft. | 28 psig at 73°F (23°C), 14 psig at 125°F (51°C) |
| 1371290 | 3/8 in. | 1/2 in. | 100 ft. | 22 psig at 73°F (23°C), 11 psig at 125°F (51°C) |
| 1371293 | 3/8 in. | 5/8 in. | 100 ft. | 40 psig at 73°F (23°C), 20 psig at 125°F (51°C) |
| 1371294 | 7/16 in. | 5/8 in. | 50 ft. | 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) |
| 1371295 | 1/2 in. | 5/8 in. | 50 ft. | 20 psig at 73°F (23°C), 10 psig at 125°F (51°C) |
| 1371296 | 1/2 in. | 11/16 in. | 50 ft. | 26 psig at 73°F (23°C), 13 psig at 125°F (51°C) |
| 1371297 | 1/2 in. | 3/4 in. | 50 ft. | 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) |
| 1371298 | 5/8 in. | 7/8 in. | 50 ft. | 26 psig at 73°F (23°C), 13 psig at 125°F (51°C) |
| 1371299 | 3/4 in. | 1 in. | 50 ft. | 22 psig at 73°F (23°C), 11 psig at 125°F (51°C) |
| 1371300 | 1 in. | 1 1/4 in. | 50 ft. | 18 psig at 73°F (23°C), 14 psig at 125°F (51°C) |
| 1371276 | 1/8 in. | 3/16 in. | 50 ft. | 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) |
| 1371277 | 1/8 in. | 1/4 in. | 50 ft. | 50 psig at 73°F (23°C), 25 psig at 125°F (51°C) |
| 1371279 | 3/16 in. | 5/16 in. | 50 ft. | 36 psig at 73°F (23°C), 18 psig at 125°F (51°C) |
| 1371281 | 1/4 in. | 3/8 in. | 50 ft. | 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) |
| 1371283 | 1/4 in. | 7/16 in. | 50 ft. | 40 psig at 73°F (23°C), 20 psig at 125°F (51°C) |
| 1371284 | 1/4 in. | 1/2 in. | 50 ft. | 46 psig at 73°F (23°C), 23 psig at 125°F (51°C) |
| 1371285 | 5/16 in. | 7/16 in. | 50 ft. | 28 psig at 73°F (23°C), 14 psig at 125°F (51°C) |
| 1371287 | 5/16 in. | 1/2 in. | 50 ft. | 36 psig at 73°F (23°C), 18 psig at 125°F (51°C) |
| 1371288 | 5/16 in. | 9/16 in. | 50 ft. | 40 psig at 73°F (23°C), 20 psig at 125°F (51°C) |
| 1371289 | 3/8 in. | 1/2 in. | 50 ft. | 22 psig at 73°F (23°C), 11 psig at 125°F (51°C) |
| 1371291 | 3/8 in. | 9/16 in. | 50 ft. | 32 psig at 73°F (23°C), 16 psig at 125°F (51°C) |
| 1371292 | 3/8 in. | 5/8 in. | 50 ft. | 40 psig at 73°F (23°C), 20 psig at 125°F (51°C) |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
Description
Thermo Scientific™ Nalgene™ Non-Phthalate Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medical, general lab, research and pharmaceutical applications.
- Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
- Free from ortho phthalate plasticizers
- Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
- Equivalent to Tygon™ E-3603 tubing
- Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
- Does not impart odor or taste
- Can write on with Nalgene Lab marker
- Slips easily over glass and plastic fittings; grips securely
- Autoclavable/Transparent
Compliance
FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65
Size 8701-0010 is not printed.
Specifications
Specifications
| Certifications/Compliance | Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65 |
| Description | Non-Phthalate PVC Tubing |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 1/8 in. |
| Material | PVC |
| Diameter (English) Outer | 1/4 in. |
| Overall Length (English) | 250 ft. |
| Thickness (English) | 1/16 in. |
| Packaging Quantity | 1 piece of tubing 250 ft in length |
| Sterility | Non-sterile |
| Sterilization Method | Autoclave, Gas, Chemical |
| Color | Clear |
| Hardness | 60 (Shore A) |
| Flexibility | 4 x OD bend radius |
| Maximum Pressure | 50 psig at 73°F (23°C), 25 psig at 125°F (51°C) |
| Vacuum Level | Very low |
| Max. Operating Temperature (English) | 160°F |
| Max. Operating Temperature (Metric) | 71°C |
| Product Type | Flexible Tubing |
| Show More Show Less |