Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure

Description
Get excellent resistance to temperature, chemicals and corrosion with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure, among the most chemical- and corrosion-resistant containers available.
- Withstand -270°C to +250°C (-454°F to +482°F)
- Inert to virtually all chemicals except molten alkali metals, fluorine at high temperatures and complex halogenated compounds at high temperatures and pressures
- Packaged individually
- Autoclavable
- Leakproof† PFA closure
Includes:
Leakproof, linerless PFA screw caps
Note:
Completely disengage threads or remove cap before autoclaving
Warranty:
90 days
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Color | Translucent |
| Diameter (Metric) Inner Neck | 24 mm |
| For Use With (Application) | Storage, Transportation |
| Material | Teflon PFA |
| No. per Case | 6/Cs. |
| No. per Pack | 1 Ea. |
| Sterility | Non-sterile |
| Temperature Range (Metric) | -100°C to 260°C |
| Closure Color | Natural |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.