Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures

Package solvents, oils, chemicals and agricultural products in this narrow-mouth fluorinated HDPE bottle with closure. These high-density polyethylene containers are a cost-effective alternative to fluoropolymer bottles.
$1,165.31 - $3,722.24
Specifications
| Color | Translucent |
|---|---|
| Description | Narrow-Mouth Fluorinated Bottle |
| Material | Fluorinated HDPE |
| Sterility | Non-sterile |
| Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
0292400
![]() |
Thermo Scientific™
3120970004 |
125 mL | 24 mm |
Case of 500 Each for $3,722.24
|
|
||||
0292401
![]() |
Thermo Scientific™
312097 0016 |
500 mL | 28 mm |
Case of 500 Each for $1,786.69
|
|
||||
0292366
![]() |
Thermo Scientific™
3120970032 |
1 L | 38-430 mm |
Case of 50 Each for $1,165.31
|
|
||||
Description
Manufactured from Nalgene™ for resistance to permeation, paneling, odor emission, flavor and fragrance loss. Thermo ScieNantific™ Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures provide superior recepticals for solvents, oils, chemicals and agricultural products.
Features:- Fluorinated high-density polyethylene
- Uniform walls resistant to splitting and puncturing
- Cost-effective alternative to fluoropolymer bottles.
- Fluorinated polypropylene closures
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
Specifications
| Translucent | |
| Fluorinated HDPE | |
| Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
| No | |
| Round | |
| Fluorinated Polypropylene | |
| No |
| Narrow-Mouth Fluorinated Bottle | |
| Non-sterile | |
| Yes | |
| Narrow | |
| Narrow Mouth Fluorinated Bottle | |
| Cap |