missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure
GREENER_CHOICE

Catalog No. 0292330A
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
2 L
Closure Size:
20 mm
24 mm
28 mm
38 mm
38-430 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
0292330A 125 mL 24 mm
0292330AA 30 mL 20 mm
0292330BB 60 mL 20 mm
0292330B 250 mL 24 mm
0292330C 500 mL 28 mm
0292330D 1 L 38 mm
0292330E 2 L 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 0292330A Supplier Thermo Scientific™ Supplier No. 16000004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure.

Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure.

  • Autoclavable and transparent
  • Chemical and corrosion resistant
  • Withstand -105°C to +150°C (-157°F to +302°F)
  • Leakproof†, ETFE screw caps included
  • Completely disengage threads or remove cap before autoclaving

Warranty: 90 days

Specifications

Capacity (Metric) 125 mL
Color Translucent
Diameter (Metric) Inner Neck 17 mm
For Use With (Application) Storage, Transportation ​
Material Teflon FEP
No. per Case 6/Cs.
No. per Pack 1 Ea.
Sterility Non-sterile
Temperature Range (Metric) -100°C to 260°C
Closure Color Natural
Neck Finish 24 mm
Closure Included Yes
Graduated Yes
Mouth Narrow
Height (Metric) 115 mm
Height (English) 4.52 in.
Closure Material ETFE
Closure Size 24 mm
Diameter (Metric) 46 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Workflow Step Upstream process solution storage. Upstream Validation
Capacity (English) 4 oz.
Shape Round
Certifications/Compliance CCD 077, SW-CDC-001501, EN-8-1007-22-0912
Disposable Single-use
Product Type Narrow Mouth Bottle
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.