missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure

Protect against leakage, breaking and contamination with these low density polyethylene jugs, a safe alternative to glass jugs.

Supplier:  Thermo Scientific™ 23400020

 View more versions of this product

Catalog No. 02-923-15A



Only null left

Description

Description

Protect against leakage, breaking and contamination with Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure, a safe alternative to glass jugs. Lighter in weight than glass, these low density polyethylene jugs have permanently attached pour spouts and polypropylene screw closures. Jugs include a wide shoulder handle and molded bottom grip for additional support when pouring.

  • Integral shoulder handle and molded bottom grip make carrying and pouring comfortable and easy
  • Molded in pour spout reduces splash, back off closure to vent
  • Attached white, polypropylene screw closure won't get lost
  • Leakproof†
Specifications

Specifications

2.5 gal., 10 L
2.5 gal.
Safety Dispensing Jug
2.5 in.
Integrated shoulder handle, molded bottom grip and molded-in spout
4
White
No
Round
Safety Dispensing Jug
Polypropylene
250 mm
No
10 L
Translucent
9.8 in.
64 mm
LDPE
1
Yes
Narrow
389 mm
15.3 in.
83B
Tethered Screw Closure
Not Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.