missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure
GREENER_CHOICE

Catalog No. 0292315C
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0292315C 20 L
0292315A 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0292315C Supplier Thermo Scientific™ Supplier No. 23400050

missing translation for 'validMainframeMsg'

Protect against leakage, breaking and contamination with these low density polyethylene jugs, a safe alternative to glass jugs.

Protect against leakage, breaking and contamination with Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure, a safe alternative to glass jugs. Lighter in weight than glass, these low density polyethylene jugs have permanently attached pour spouts and polypropylene screw closures. Jugs include a wide shoulder handle and molded bottom grip for additional support when pouring.

  • Integral shoulder handle and molded bottom grip make carrying and pouring comfortable and easy
  • Molded in pour spout reduces splash, back off closure to vent
  • Attached white, polypropylene screw closure won't get lost
  • Leakproof†

Specifications

Capacity 5.5 gal, 20 L
Capacity (Metric) 20 L
Color Translucent
Description Safety Dispensing Jug
Diameter (English) 11.2 in.
Diameter (English) Inner Neck 2.5 in.
Diameter (Metric) Inner Neck 64 mm
Includes Integrated shoulder handle, molded bottom grip and molded-in spout
Material LDPE
No. per Case 4
No. per Pack 1
Closure Color White
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 528 mm
Height (English) 20.8 in.
Closure Material Polypropylene
Closure Size 83B
Diameter (Metric) 286 mm
Closure Type Tethered Screw Closure
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Capacity (English) 5.5 gal.
Shape Round
Product Type Safety Dispensing Jug
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.