missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ LDPE Bottles with Dropper Assembly

Description
Dispense at a rate you control, be it one drop at a time or in a stream, with Thermo Scientific™ Nalgene™ LDPE Bottles with Neoprene Dropper Assembly. Assembly consists of a narrow-mouth, low-density polyethylene bottle with a dropping pipette inserted through the closure. This product is suitable for dispensing most acids, bases and alcohols
- LDPE is contact-clear, making it easy to identify liquid level.
- Neoprene bulb conveniently dispenses drops or a stream.
Specifications
Specifications
| Capacity | 2 oz., 60 mL |
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2 oz. |
| Color | Translucent |
| Material | LDPE |
| No. per Case | 48 |
| No. per Pack | 12 |
| Certifications/Compliance | ISO 13485:2003 |
| Dropper Capacity | 60 mL |
| Mouth | Narrow |
| Show More |