missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Bottles with Dropper Assembly

Catalog No. 0333710A
Change view
Click to view available options
Capacity (Metric):
60 mL
Closure Size:
20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
0333710A 60 mL 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0333710A Supplier Thermo Scientific™ Supplier No. 24160060

Dispense one drop at a time or in a stream with these LDPE narrow-mouth bottles that include a polyethylene dropping pipette and neoprene bulb inserted through the closure.

Dispense at a rate you control, be it one drop at a time or in a stream, with Thermo Scientific™ Nalgene™ LDPE Bottles with Neoprene Dropper Assembly. Assembly consists of a narrow-mouth, low-density polyethylene bottle with a dropping pipette inserted through the closure. This product is suitable for dispensing most acids, bases and alcohols

  • LDPE is contact-clear, making it easy to identify liquid level.
  • Neoprene bulb conveniently dispenses drops or a stream.

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Translucent
Material LDPE
No. per Case 48
No. per Pack 12
Certifications/Compliance ISO 13485:2003
Dropper Capacity 60 mL
Mouth Narrow
Shape Round
Height (Metric) 122 mm
Product Type Dropping Bottle
Width (English) 1.52 in.
Height (English) 4.8 in.
Closure Material Polypropylene, Neoprene, PE stem
Closure Size 20 mm
Diameter (Metric) 38.9 mm
Through the Closure Dispensing Yes
Show More Show Less