Learn More
Thermo Scientific™ Nalgene™ Large Wide-Mouth PPCO Bottles with Closure

Easily access contents with these large, wide-mouth, PPCO bottles with closure, featuring a large cap.
Supplier: Thermo Scientific™ 21210010
Description
Easily access contents with Thermo Scientific™ Nalgene™ Large Wide-Mouth PPCO Bottles with Closure, featuring a large cap. These polypropylene copolymer bottles are specifically designed for applications where large volumes require autoclaving. Made from high-quality, laboratory grade plastic materials for reliably low leachables and extractables.
Features:- Excellent chemical resistance makes this bottle suitable for a wide variety of uses in the lab or field
- Linerless cap closes the bottle without a liner that can wrinkle, cause leaks and contaminate your solutions
Includes:
100mm white, polypropylene screw caps
Note:
Completely disengage threads or remove cap before autoclaving. This bottle is not liquid leakproof†
Identifiants chimiques
| Natural | |
| 89 mm | |
| 1 | |
| White | |
| Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
| Wide | |
| Wide Mouth Bottle | |
| Polypropylene | |
| Screw Cap | |
| Autoclavable |
| Large Wide-Mouth Bottle | |
| PPCO | |
| Non-sterile | |
| 100 mm | |
| Yes | |
| Round | |
| Unlined | |
| 100 mm | |
| No |
Spécifications
| 1 gal., 4 L | |
| 1 gal. | |
| Large Wide-Mouth Bottle | |
| PPCO | |
| 1 | |
| White | |
| Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
| No | |
| Round | |
| Wide Mouth Bottle | |
| 11.32 in. | |
| Polypropylene | |
| 153 mm | |
| No |
| 4 L | |
| Natural | |
| 89 mm | |
| 6 | |
| Non-sterile | |
| 100 mm | |
| Yes | |
| Wide | |
| 288 mm | |
| 6.02 in. | |
| Unlined | |
| 100 mm | |
| Screw Cap | |
| Autoclavable |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.