missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Lab Notebooks with Regular Paper Pages

Description
Lab notebooks include 96 permanently sewn-in paper pages with either grid or horizontal ruled lines. Record necessary documentation for securing patent protection. Pages include spaces for dates and signatures. Notebooks include instructions for keeping records, table of contents and a page for issuing contents. The hard cover is waterproof (pages are not).
Features:
- Spaces for dates, signature of worker and witness for patent protection
- Choose forest green cover with 0.25″ (6mm) green grid or burgundy cover with horizontal lines
- Page size: Letter (8.5 × 11″) or A4 (8.75 × 11.25″)
- Permanently bound and paginated for data security and traceability
Includes:
Instructions for keeping records, page for issuing book, and table of contents.
Note:
Pages are not waterproof.
Specifications
Specifications
| Ruled | Yes |
| Width (English) Page | 11.25 in. |
| Length (English) Page | 8.75 in. |
| Cover Color | Burgundy |
| Cover Material | Polyethylene |
| Description | Lab Notebook Paper |
| Length (Metric) Page | 222 mm |
| Width (Metric) Page | 285.7 mm |
| Size | A4, 5mm Lines |