missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Lab Notebooks with Regular Paper Pages
GREENER_CHOICE

Catalog No. 119031
Change view
Click to view available options
Size:
A4
A4, 5mm Lines
Letter
Letter, 3 horizontal lines/in.
Cover Color:
Burgundy
Forest Green
Ruled:
Grid
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Cover Color Ruled
119031 Letter, 3 horizontal lines/in. Burgundy Yes
11903 Letter Forest Green Grid
119032 A4 Forest Green Grid
119033 A4, 5mm Lines Burgundy Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 119031 Supplier Thermo Scientific™ Supplier No. 63012000
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Record necessary documentation for securing patent protection. These lab notebooks feature 96 permanently sewn-in paper pages with either grid or horizontal ruled lines.

Lab notebooks include 96 permanently sewn-in paper pages with either grid or horizontal ruled lines. Record necessary documentation for securing patent protection. Pages include spaces for dates and signatures. Notebooks include instructions for keeping records, table of contents and a page for issuing contents. The hard cover is waterproof (pages are not).

Features:

  • Spaces for dates, signature of worker and witness for patent protection
  • Choose forest green cover with 0.25″ (6mm) green grid or burgundy cover with horizontal lines
  • Page size: Letter (8.5 × 11″) or A4 (8.75 × 11.25″)
  • Permanently bound and paginated for data security and traceability

Includes:

Instructions for keeping records, page for issuing book, and table of contents.

Note:

Pages are not waterproof.

Specifications

Ruled Yes
Width (English) Page 11 in.
Length (English) Page 8.5 in.
Cover Color Burgundy
Cover Material Polyethylene
Description Lab Notebook Paper
Length (Metric) Page 216 mm
Width (Metric) Page 279 mm
Size Letter, 3 horizontal lines/in.