missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty PPCO Vacuum Bottles with Closure: Lab Pack
GREENER_CHOICE

Catalog No. 06443B
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
4 L
5 L
Closure Size:
53B
83B
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
06443B 2 L 53B
06443A 1 L 53B
029235 4 L 83B
0292311 5 L 83B
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06443B Supplier Thermo Scientific™ Supplier No. 21262000
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hold full vacuum for up to 24 hours with these heavy-duty PPCO vacuum bottles, ideal for heavy-duty biotechnology lab use.

Hold full vacuum for up to 24 hours with Thermo Scientific™ Nalgene™ Heavy-Duty PPCO Vacuum Bottles. Ideal for heavy-duty biotechnology lab use, these thick-walled bottles can withstand repeated room-temperature vacuum applications. Use as a waste aspirator bottle or as an autoclavable vessel for scaleup activities in cell culture applications.

Features:

  • Polypropylene copolymer
  • Large size
  • Wide mouth
  • Chemical resistant
  • Rugged 53B and 83B caps with TPE gaskets

Note: Completely disengage threads or remove cap before autoclaving.

Includes: Polypropylene closures with gasket

Compatible with: Use with fill/vent closure system (2162 sold separately)

Specifications

Capacity 64 oz., 2 L
Capacity (Metric) 2 L
Color Natural
Description Heavy-Duty Vacuum Bottles
Diameter (Metric) Inner Neck 39 mm
Material PPCO
No. per Case 12
No. per Pack 2
Sterility Non-sterile
Closure Color White
Neck Finish 53B
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 260 mm
Height (English) 8.89 in.
Closure Liner TPE
Closure Material Polypropylene
Closure Size 53B
Diameter (Metric) 119 mm
Closure Type Screw Closure (Assembled)
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 64 oz.
Shape Round
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Disposable Single-use
Product Type Heavy-duty Bottle
Show More Show Less

The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.