Learn More
Thermo Scientific™ Nalgene™ Heavy-Duty PPCO Vacuum Bottles with Closure: Lab Pack

Hold full vacuum for up to 24 hours with these heavy-duty PPCO vacuum bottles, ideal for heavy-duty biotechnology lab use.
Supplier: Thermo Scientific™ 21265000
Description
Hold full vacuum for up to 24 hours with Thermo Scientific™ Nalgene™ Heavy-Duty PPCO Vacuum Bottles. Ideal for heavy-duty biotechnology lab use, these thick-walled bottles can withstand repeated room-temperature vacuum applications. Use as a waste aspirator bottle or as an autoclavable vessel for scaleup activities in cell culture applications.
Features:- Polypropylene copolymer
- Large size
- Wide mouth
- Chemical resistant
- Rugged 53B and 83B caps with TPE gaskets
Includes: Polypropylene closures with gasket
Compatible with: Use with fill/vent closure system (2162 sold separately)
Chemical Identifiers
| PPCO | |
| Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
| Wide | |
| No |
| Non-sterile | |
| Yes | |
| Heavy-duty Bottle | |
| Autoclavable |
Specifications
| 160 oz., 5 L | |
| 160 oz. | |
| Heavy-Duty Vacuum Bottles | |
| PPCO | |
| 1 | |
| White | |
| Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
| Wide | |
| 414 mm | |
| 8.89 in. | |
| Polypropylene | |
| 156 mm | |
| No |
| 5 L | |
| Natural | |
| 64 mm | |
| 4 | |
| Non-sterile | |
| 83B | |
| Yes | |
| Round | |
| Heavy-duty Bottle | |
| TPE | |
| 83B | |
| Screw Closure (Assembled) | |
| Autoclavable |
The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.