missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE Pans
GREENER_CHOICE

Catalog No. 1335925
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1335925 10 L
1335926 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1335925 Supplier Thermo Scientific™ Supplier No. 71200010
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Soak labware or form ice baths using these HDPE pans, which are tapered for nesting and chemically resistant to most acids, bases and alcohols.

Soak labware or form ice baths using Thermo Scientific™ Nalgene™ HDPE Pans. These pans are tapered for nesting and are chemically resistant to most acids, bases and alcohols.

  • Without covers
  • Rugged and durable, tapered for nesting
  • Molded-in handles and rolled edges for easy carrying and handling
  • Resistant to most acids, bases and alcohols for a multitude of lab uses

Specifications

Capacity (Metric) 10 L
Dimensions (L x W x H) 14.125 x 12.125 x 5.625 in. (36 x 31 x 14 cm)
Description Rugged, durable pans tapered for nesting
Height (Metric) 144.5 mm
Length (Metric) 356 mm
Material HDPE
Type Pan
Width (Metric) 312 mm
Length (English) 14 in.
No. per Pack 1
Height (English) 5.69 in.
No. per Case 6
Shape Rectangular
Width (English) 12.3 in.
Autoclavable Not Autoclavable
Show More Show Less

Note:
These pans are NOT autoclavable.