missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE Heavy-Duty Bottles with Closure: Lab Pack
GREENER_CHOICE

Catalog No. 029231
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
4 L
Closure Size:
53B
83B
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
029231 1 L 53B
029232 2 L 53B
029234 4 L 83B
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 029231 Supplier Thermo Scientific™ Supplier No. 21251000
Only null left

Store and ship liquids or dry chemicals with these large, thick-walled bottles with wide mouths specially designed for extra-rugged use.

Store and ship liquids or dry chemicals with these large, thick-walled and wide-mouthed Thermo Scientific™ Nalgene™ HDPE Heavy-Duty Bottles with Closure specially designed for extra-rugged use. Used as reservoirs and waste traps in automated instrumentation.

  • White polypropylene linerless closures are leakproof†

Includes:

White polypropylene screw caps

Specifications

Capacity 32 oz., 1 L
Capacity (Metric) 1 L
Capacity (English) 32 oz.
Color Natural
Description Heavy-Duty Bottles
Diameter (Metric) Inner Neck 39 mm
Material HDPE
No. per Case 24
No. per Pack 6
Closure Color White
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 226 mm
Product Type Heavy-duty Bottle
Height (English) 8.89 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 53B
Diameter (Metric) 93 mm
Closure Type Screw Closure (Assembled)
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.