missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE Diagnostic Bottles with Closure: Sterile, Tray-Packed
GREENER_CHOICE

Catalog No. p-4521873
Change view
Click to view available options
Capacity (Metric):
8 mL
15 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0128830 8 mL
0128831 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0128830 Supplier Thermo Scientific™ Supplier No. 3420029025
Only null left

Perform many small-volume packing applications with these tray-packed, diagnostic bottles with closure.

Perform many small-volume, packing applications with Thermo Scientific™ Nalgene™ HDPE Diagnostic Bottles with Closure. Bottles can be used in test kits and are packed in shrink-wrapped SBS trays for easy handling. Trays can be used as an aid for machine fill-line loading. They come assembled with closures without a liner that can wrinkle.

  • Produced in a controlled environment
  • Includes white, linerless polypropylene closures
  • RNAse and DNAse free (342002-9025)
  • Durable, uniform walls are resistant to splitting or puncturing
  • Sterile to 10-6 SAL
  • Leakproof†

Ordering Information:

Bottles are packed in shrink-wrapped trays with closures assembled.

Specifications

Capacity 0.25 oz., 8 mL
Capacity (Metric) 8 mL
Capacity (English) 0.25 oz.
Color White
Diameter (Metric) Inner Neck 14 mm
Material HDPE
No. per Case 980
No. per Pack 98
Sterility Sterile
Certified RNAse and DNAse free
Neck Finish 20-415 mm
Certifications/Compliance Certified: Sterile 10-6 SAL, RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 45 mm
Product Type Sample Container
Height (English) 1.77 in.
Closure Material Polypropylene
Closure Size 20-415 mm
Diameter (Metric) 25 mm
Closure Type Screw Cap
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.