missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes
GREENER_CHOICE

Catalog No. 0556211n
Change view
Click to view available options
For Use With (Equipment):
Tube with 16 mm O.D.
Tube with 17 mm O.D.
Tube with 18 mm O.D.
Tube with 25 mm O.D.
Tube with 29 mm O.D.
Tube with 30 mm O.D.
Tube with 32 mm O.D.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
0556211N Tube with 29 mm O.D.
0556211E Tube with 16 mm O.D.
0556211F Tube with 17 mm O.D.
0556211G Tube with 18 mm O.D.
0556211K Tube with 25 mm O.D.
0556212 Tube with 30 mm O.D.
0556211Q Tube with 32 mm O.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 0556211N Supplier Thermo Scientific™ Supplier No. DS31110029
Only null left

Use these friction-fit polypropylene closures featuring a convenient pull tab for easy removal from centrifuge tubes.

Easily remove Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes from the centrifuge with a convenient pull tab. These autoclavable closures are designed to fit Nalgene™ round and conical centrifuge tubes. They may not be liquid-tight during high-speed centrifugation.

Ordering Information:
DS3111-0030 fits non-lipped 50mL centrifuge tubes only.

Specifications

Product Type Centrifuge Tube Cap
Closure Size 29 mm
Autoclavable Autoclavable
Description Designed to be compatible with Nalgene round and conical centrifuge tubes
Material Polypropylene
No. per Pack 20
No. per Case 20
Product Line Nalgene
For Use With (Equipment) Tube with 29 mm O.D.