missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes

Description
Easily remove Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes from the centrifuge with a convenient pull tab. These autoclavable closures are designed to fit Nalgene™ round and conical centrifuge tubes. They may not be liquid-tight during high-speed centrifugation.
Ordering Information:
DS3111-0030 fits non-lipped 50mL centrifuge tubes only.
Specifications
Specifications
| Closure Size | 16 mm |
| Product Type | Centrifuge Tube Cap |
| Autoclavable | Autoclavable |
| Description | Designed to be compatible with Nalgene round and conical centrifuge tubes |
| Material | Polypropylene |
| No. per Pack | 20 |
| No. per Case | 20 |
| Product Line | Nalgene |
| For Use With (Equipment) | Tube with 16 mm O.D. |