missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure
GREENER_CHOICE

Catalog No. 0331220
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Closure Size:
38 mm
43 mm
53 mm
63 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
0331220 125 mL 38 mm
0331221 250 mL 43 mm
0331222 500 mL 53 mm
0331223 1 L 63 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0331220 Supplier Thermo Scientific™ Supplier No. 21970004

Substitute costly fluoropolymer containers with these fluorinated wide-mouth HDPE bottles for improved barrier properties and reduced solvent absorption and permeation.

Substitute costly fluoropolymer containers with these fluorinated wide-mouth HDPE bottles for improved barrier properties and reduced solvent absorption and permeation. Thermo Scientific™ Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure are fluorinated inside and out. Fluorination enhances long-term container performance, prevents permeation loss and yields lower extractables. Provides a cost-effective alternative to costly fluoropolymer containers. Wide-mouth allows easy access and is leakproof.† when used with Nalgene closures

Fluorinated to enhance long-term performance and prevent solvent permeation loss Constructed with heavy-duty walls that are safe, durable and resistant to splitting and punctures Leakproof† Includes: Fluorinated polypropylene screw closures

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Translucent
Description Wide Mouth Bottle
Diameter (Metric) Inner Neck 28 mm
Material Fluorinated HDPE
No. per Case 72
No. per Pack 12
Sterility Non-sterile
Certifications/Compliance USP Class VI; FDA - 21 CFR
Closure Included Yes
Graduated No
Mouth Wide
Shape Round
Height (Metric) 99 mm
Product Type Wide Mouth Bottle
Width (English) 1.98 in.
Height (English) 3.91 in.
Closure Material Fluorinated Polypropylene
Closure Size 38 mm
Diameter (Metric) 50 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.