missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure
GREENER_CHOICE

Catalog No. 0331216
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
2 L
4 L
Closure Size:
24 mm
28 mm
38-430 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
0331216 2 L 38-430 mm
0331213 250 mL 24 mm
0331214 500 mL 28 mm
0331215 1 L 38-430 mm
0331217 4 L 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 0331216 Supplier Thermo Scientific™ Supplier No. 20970005
Only null left

Use these narrow-mouth HDPE bottles, which are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation, as a cost-effective alternative to fluoropolymer containers.

Use Thermo Scientific™ Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure, which are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation, as a cost-effective alternative to fluoropolymer containers. Fluorination enhances long-term container performance, prevents permeation loss and yields lower extractables and is leakproof† when used with Nalgene closures.

  • Fluorinated to enhance long-term performance and prevent solvent permeation loss
  • Constructed with heavy-duty walls that are safe, durable and resistant to splitting and punctures
  • Leakproof†

Specifications

Capacity (Metric) 2 L
Capacity (English) 0.5 gal.
Color Translucent
Description Narrow Mouth Bottle
Diameter (Metric) Inner Neck 27 mm
Material Fluorinated HDPE
No. per Case 6
No. per Pack 1
Sterility Non-sterile
Certifications/Compliance USP Class VI; FDA - 21 CFR
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 250 mm
Product Type Narrow Mouth Bottle
Width (English) 4.74 in.
Height (English) 9.85 in.
Closure Material Fluorinated Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 120 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.