Learn More
Thermo Scientific™ Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure

Use these narrow-mouth HDPE bottles, which are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation, as a cost-effective alternative to fluoropolymer containers.
Supplier: Thermo Scientific™ 20970016
Description
Use Thermo Scientific™ Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure, which are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation, as a cost-effective alternative to fluoropolymer containers. Fluorination enhances long-term container performance, prevents permeation loss and yields lower extractables and is leakproof† when used with Nalgene closures.
- Fluorinated to enhance long-term performance and prevent solvent permeation loss
- Constructed with heavy-duty walls that are safe, durable and resistant to splitting and punctures
- Leakproof†
Chemical Identifiers
| Narrow Mouth Bottle | |
| Non-sterile | |
| Yes | |
| Narrow | |
| Narrow Mouth Bottle | |
| Screw Cap |
| Fluorinated HDPE | |
| USP Class VI; FDA - 21 CFR | |
| No | |
| Round | |
| Fluorinated Polypropylene | |
| No |
Specifications
| 500 mL | |
| Translucent | |
| 21 mm | |
| 48 | |
| Non-sterile | |
| Yes | |
| Narrow | |
| 171 mm | |
| 2.86 in. | |
| Fluorinated Polypropylene | |
| 73 mm | |
| No |
| 16 oz. | |
| Narrow Mouth Bottle | |
| Fluorinated HDPE | |
| 12 | |
| USP Class VI; FDA - 21 CFR | |
| No | |
| Round | |
| Narrow Mouth Bottle | |
| 6.71 in. | |
| 28 mm | |
| Screw Cap |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.