missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorinated HDPE, Carboy with Closure

For Use With: Enhance long-term container performance, prevent permeation loss and yield lower extractables ; Closure Material: HDPE; Color: White (Translucent)

$476.50 - $656.87

Specifications

Autoclavable Not Autoclavable
Closure Material HDPE
Closure Size 83B
Color White (Translucent)
Diameter (Metric) Inner Neck 64 mm
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
03-312-18
View Documents
Thermo Scientific™
20970020
10 L
Each for $476.50
Case of 6 Each for $2,859.00
Only null left
 
03-312-19
View Documents
Thermo Scientific™
20970050
20 L
Each for $656.87
Case of 4 Each for $2,627.48
Only null left
 
Description

Description

Enhance long-term container performance, prevent permeation loss and yield lower extractables with Thermo Scientific™ Nalgene™ Fluorinated Carboys with Closure, for use with most acids, alkalis and aggressive organic solvents. These safe, durable and cost-efficient carboys featuring fluorinated surfaces (inside and outside), for improved barrier properties and reduced solvent absorption and penetration. Fluorination enhances long-term container performance and prevents or reduces permeation loss.

  • Leakproof†
  • Heavy-duty walls are safe, durable and resistant to splitting and punctures
  • HDPE screw caps included
Specifications

Specifications

Not Autoclavable
83B
64 mm
Fluorinated HDPE
1 Ea.
Upstream process solution storage. Upstream Validation
HDPE
White (Translucent)
Storage, Transportation ​
Narrow
Carboy with Handle
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.