missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorinated HDPE, Carboy with Closure
GREENER_CHOICE

Catalog No. 0331218
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0331218 10 L
0331219 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0331218 Supplier Thermo Scientific™ Supplier No. 20970020

For Use With: Enhance long-term container performance, prevent permeation loss and yield lower extractables; Closure Material: Polypropylene; Color: White (Translucent)

Enhance long-term container performance, prevent permeation loss and yield lower extractables with Thermo Scientific™ Nalgene™ Fluorinated Carboys with Closure, for use with most acids, alkalis and aggressive organic solvents. These safe, durable and cost-efficient carboys featuring fluorinated surfaces (inside and outside), for improved barrier properties and reduced solvent absorption and penetration. Fluorination enhances long-term container performance and prevents or reduces permeation loss.

  • Leakproof†
  • Heavy-duty walls are safe, durable and resistant to splitting and punctures
  • Polypropylene screw caps included

Specifications

Autoclavable Not Autoclavable
Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Closure Material Polypropylene
Closure Size 83B
Color White (Translucent)
Diameter (Metric) Inner Neck 64 mm
For Use With (Application) Storage, Transportation ​
Height (Metric) With Closure 389 mm
Material Fluorinated HDPE
Mouth Style Narrow
No. per Case 6/Cs.
No. per Pack 1 Ea.
Product Type Carboy with Handle
Sterility Non-sterile
Workflow Step Upstream process solution storage. Upstream Validation
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.