missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ FEP Bottles, Bulk Pack
GREENER_CHOICE

Numéro de catalogue. 14178178
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric)
14178178 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 14178178 Fournisseur Thermo Scientific™ Code fournisseur 3316000016

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Perform trace metal analysis, high- and low- temperature work and applications involving organic solvents using Thermo Scientific™ Nalgene™ FEP bottles.

Perform trace metal analysis, high- and low- temperature work and applications involving organic solvents by using Thermo Scientific™ Nalgene™ FEP bottles. For high-purity analysis or storage, clean bottles rigorously in boiling nitric acid.

Features:
  • Chemical and corrosion resistant
  • Withstand -105° to +150°C (-157° to +302°F)
  • Leakproof†, ETFE screw caps included
  • For low particulate/low metals certified version, see 381600 Series
Note: Completely disengage threads or remove cap before autoclaving.

Ordering Information:

Bulk-packed with closures assembled.

Spécifications

Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent
Diameter (Metric) Inner Neck 20 mm
Material FEP
No. per Case 50
No. per Pack 50
Closure Color White
Neck Finish 28 mm
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 166 mm
Product Type Narrow Mouth Bottle
Height (English) 6.53 in.
Closure Liner White
Closure Material Polypropylene
Closure Size 28 mm
Diameter (Metric) 72 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Afficher plus de résultats Afficher moins de résultats