missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Certified Wide-Mouth HDPE Bottle with Polypropylene Screw Closure
GREENER_CHOICE

Catalog No. 05721110
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
No. per Case:
125
24
48
50
72
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Case
05721110 1000 mL 50
05719351 125 mL 72
05719353 250 mL 72
05719349 500 mL 48
05721109 500 mL 125
05719357 1000 mL 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05721110 Supplier Thermo Scientific™ Supplier No. N3111000BPC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use this certified wide-mouth HDPE bottle for critical projects where sample containment and transport is of elevated concern. Features include durable construction that withstands the rigors of field operations.

Use for critical projects where sample containment and transport is of elevated concern. Features include durable construction that withstands the rigors of field operations. The icon of quality, Nalgene containers are guaranteed to be leakproof† and break resistant. Recommended for water, waste water, sludge, leachate, and other environmental sample collections, Thermo Scientific™ Nalgene™ Certified Wide-Mouth HDPE Bottles meet EPA Performance Based Specifications for trace metal and water quality parameter analyses.

  • HDPE container with leakproof† polypropylene closure
  • Leakproof† guaranteed
  • Certified to meet EPA Performance Based Specifications for trace metal and water quality parameter analyses
  • Caps assembled onto containers
  • Wide mouth for easy filling and emptying
  • Recommended for collecting a wide variety of environmental sample matrices
  • Available in bulk packs for added economy

Includes:

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals and water quality parameters
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Certification Parameters Metals and water quality parameters
Color Natural
Description Nalgene WM HDPE Bottle
Diameter (English) 3.58 in.
Includes Certified containers come with the following features: Certified to meet or exceed EPA performance-based standards for metals and water quality parameters; Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability;
Material HDPE
No. per Case 50
Packaging Case of 50
Replacement Closure NA
Sterility Non-sterile
Transparency Translucent
Certified Metals and water quality parameters
Closure Color White
Level Certified
Volume (English) Brim 36.9 oz.
Volume (Metric) Brim 1090 mL
Height (Metric) 199 mm
Height (English) 7.83 in.
Closure Material Polypropylene
Closure Size 63 mm
Diameter (Metric) 91 mm
Capacity (English) 32 oz.
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Show More Show Less