missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Bubble Point Test Apparatus
GREENER_CHOICE

Catalog No. 09758
Change view
Click to view available options
Diameter (Metric) Inside:
6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
09758 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09758 Supplier Thermo Scientific™ Supplier No. DS04050050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure product integrity of Thermo Scientific™ Nalgene™ MF75 Series Filter Unit or Bottletop Filters.

Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.

  • Cast aluminum
  • Tests the bubble point of 50, 75 and 90 mm Nalgene filtration products
  • Calibrate gauge and pressure source not included
  • Accepts 0.25 in. (6 mm) I.D. tubing

Includes: Adapters and O-rings

Specifications

Material Cast Aluminum
For Use With (Application) Bubble Point Testing
Includes Adapters, O-rings
No. per Case 1
Quantity Ea.
Type Apparatus
Diameter (English) Inside 0.25 in.
Diameter (Metric) Inside 6 mm
For Use With (Equipment) MF75 Filter Units and Bottletop Filters (50, 75 and 90 mm)

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.