Learn More
Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover

View contents easily with these autoclavable polypropylene desiccators, featuring a transparent PC cover and robust body resistant to all solid desiccants.
$241.14 - $385.39
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Cabinet Style | Top Loading |
| Material | Polypropylene, Polycarbonate |
| No. per Pack | 1 |
Alert:
Do not use concentrated acids as desiccants.
| Catalog Number | Mfr. No. | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
08642
![]() |
Thermo Scientific™
53090250 |
262 mm | 246 mm |
Each for $385.39
Case of 4 Each for $1,541.56
|
|
||||
0864215
![]() |
Thermo Scientific™
53150150 |
149 mm | 149 mm |
Each for $241.14
Case of 6 Each for $1,446.84
|
|
||||
Description
View contents easily with Thermo Scientific™ Autoclavable Polypropylene Desiccators, featuring a robust body and high resistance to all solid desiccants. These desiccators have a transparent polycarbonate cover. The small size (5315-0150) comes with a 140 mm aluminum plate. The plate for the large size (5309-0250) is sold separately.
- Clear polycarbonate (PC) cover has recessed rim to keep grease off benchtop when cover is set down
- No gasket required, only grease is needed
- Large desiccator (Cat. No. 5310-0250) takes any standard 230mm desiccator plate such as Cat. No. 5312-0230 (sold separately)
- Autoclavable; repeated autoclaving will reduce the life of the product
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.
Specifications
| Autoclavable | |
| Top Loading | |
| Polypropylene, Polycarbonate | |
| 1 |