missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover
GREENER_CHOICE

Catalog No. 0864215
Change view
Click to view available options
Height (Metric):
149 mm
262 mm
Diameter (Metric) Inner:
149 mm
246 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Diameter (Metric) Inner
0864215 149 mm 149 mm
08642 262 mm 246 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

Do not use concentrated acids as desiccants.

Catalog No. 0864215 Supplier Thermo Scientific™ Supplier No. 53150150

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Do not use concentrated acids as desiccants.

View contents easily with these autoclavable polypropylene desiccators, featuring a transparent PC cover and robust body resistant to all solid desiccants.

View contents easily with Thermo Scientific™ Autoclavable Polypropylene Desiccators, featuring a robust body and high resistance to all solid desiccants. These desiccators have a transparent polycarbonate cover. The small size (5315-0150) comes with a 140 mm aluminum plate. The plate for the large size (5309-0250) is sold separately.

  • Clear polycarbonate (PC) cover has recessed rim to keep grease off benchtop when cover is set down
  • No gasket required, only grease is needed
  • Large desiccator (Cat. No. 5310-0250) takes any standard 230mm desiccator plate such as Cat. No. 5312-0230 (sold separately)
  • Autoclavable; repeated autoclaving will reduce the life of the product

Specifications

Autoclavable Autoclavable
Description Desiccator PP/PC 150mm
Cabinet Style Top Loading
Material Polypropylene, Polycarbonate
Max. Clearance Above Plate 3.4 in.
No. of Shelves 1
No. per Pack 1
Height (English) 5.88 in.
Height (Metric) 149 mm
Diameter (English) Inner 5.87 in.
Diameter (English) Outer 7.125 in.
Diameter (Metric) Inner 149 mm
Diameter (Metric) Outer 181 mm
Show More Show Less