missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Autoclavable Graduated Buckets

Contain a variety of substances, including chemical and corrosive liquids, in these graduated buckets that are sturdy and autoclavable.
$201.32 - $268.61
Specifications
| Graduations | Molded |
|---|---|
| Material | Polypropylene |
| Autoclavable | Autoclavable |
| Includes | Handle |
| Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
0368722
![]() |
Thermo Scientific™
70120080 |
7.6 L |
Each for $201.32
Case of 6 Each for $1,207.92
|
|
|||||
0368720
![]() |
Thermo Scientific™
70120110 |
10.4 L |
Each for $219.54
Case of 6 Each for $1,317.24
|
|
|||||
0368724
![]() |
Thermo Scientific™
70120140 |
13.2 L |
Each for $268.61
Case of 6 Each for $1,611.66
|
|
|||||
Description
Contain a variety of substances, including chemical and corrosive liquids, in sturdy and convenient Thermo Scientific™ Nalgene™ Autoclavable Graduated Buckets, which are a lab necessity. These general-purpose, polypropylene laboratory buckets are fully autoclavable and provide excellent chemical resistance.
- White, polypropylene pails offer sturdy construction for long-lasting use in the lab.
- Nylon-coated, wire bail handle provides a comfortable and sturdy grip.
- Molded-in graduated in pints and liters are easy to read.
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
| Molded | |
| Autoclavable | |
| 1 Ea. |
| Polypropylene | |
| Handle |