missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Autoclavable Graduated Buckets
GREENER_CHOICE

Catalog No. 0368722
Change view
Click to view available options
Capacity (Metric):
7.6 L
10.4 L
13.2 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0368722 7.6 L
0368720 10.4 L
0368724 13.2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0368722 Supplier Thermo Scientific™ Supplier No. 70120080

Contain a variety of substances, including chemical and corrosive liquids, in these graduated buckets that are sturdy and autoclavable.

Contain a variety of substances, including chemical and corrosive liquids, in sturdy and convenient Thermo Scientific™ Nalgene™ Autoclavable Graduated Buckets, which are a lab necessity. These general-purpose, polypropylene laboratory buckets are fully autoclavable and provide excellent chemical resistance.

  • White, polypropylene pails offer sturdy construction for long-lasting use in the lab.
  • Nylon-coated, wire bail handle provides a comfortable and sturdy grip.
  • Molded-in graduated in pints and liters are easy to read.

Specifications

Capacity (Metric) 7.6 L
Graduations Molded
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 8 qt.
Description Bucket Graduated PP 7.6 L
Includes Handle
Quantity 1 Ea.