missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Acrylic Pipet Box Holder
GREENER_CHOICE

Catalog No. 13715
Change view
Click to view available options
Positions:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
13715 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13715 Supplier Thermo Scientific™ Supplier No. 58100004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Store bags, boxes, pipet canisters or 1 to 100mL individually-wrapped serological pipets.

Angled Pipet Holder prevents pipets from sliding out. Accommodates bags, boxes, pipet canisters or 1 - 100mL individually-wrapped serological pipets.

  • Clear acrylic organizers allow you to view their contents easily and keep your small lab items neatly organized and within reach
  • Can withstand brief exposure to dilute acids, and bases—Alcohols, organic solvents and strong acids may cause immediate damage

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

Specifications

Description Pipet Holder Angled 4-place 3-1/2 in. x 16-3/8 in. x 11-1/2 in.
Holds Serological Pipets (1 to 100 mL)
Material Acrylic
Positions 4
Shape Rectangular
No. per Case 1
Quantity Case of 1
Dimensions (L x W x H) 3.5 x 16.4 x 11.5 in. (8.9 x 41.6 x 29.2cm)
Length (Metric) 8.9 cm
Length (English) 3.5 in.
Width (English) 16.4 in.
Height (English) 11.5 in.
Product Type Pipet Box Holder
Height (Metric) 29.2 cm
Width (Metric) 41.6 cm
Show More Show Less