missing translation for 'onlineSavingsMsg'
Learn More
Learn More
n-Hexane, 95%, Optima™ for HPLC and GC/MS, Fisher Chemical™
Description
- Screened for fluorescing and UV-absorbing contaminants to reduce interferences for smoother baselines
- Tested for GC/MS suitability
- Also meets ACS specifications
- Intended for research use only
Specifications
Specifications
| Melting Point | -95°C |
| Absorbance | 0.005 AU max. at 254nm, 0.005 AU max. at 280nm, 0.07 AU max. at 220nm, 0.25 AU max. at 210nm, 1.00 AU max. at 195nm |
| Color | Colorless |
| Density | 0.659g/cm³ |
| Quantity | 1 L |
| Identification | Pass Test |
| Packaging | Amber Soda Lime Glass |
| Physical Form | Liquid |
| Refractive Index | 1.3710 to 1.3750 (at 25°C) |
| Residue after Evaporation | 1ppm max. |
| Show More |
Safety and Handling
| DOTInformation | DOT Class 3, : Flammable Liquid |